Beli terminal box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Relay Terminal Box (Kotak Relay)
    Mulai

    Rp229.900

    monotaro Relay Terminal Box (Kotak Relay)
    Deskripsi:
    For the input of the sensors and the like, as a relay BOX for the output of the motor and the like.
    atribut:
    • Rated Voltage (V): 250
    • Rated Current (A): 15
    • Protection Class: IP66
    • Applicable Wire (mm²): 1.5 (single wire)
    • Material (Main Unit): PBT
    • Operating Temperature Range (°C): -40~75
    • Withstand Voltage (V) : 10K
  2. Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Mulai

    Rp629.900

    Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Deskripsi:
    Terminal box with integrated box and terminal block.Waterproof and dustproof protection rating is IP65.TMB-4P/6P/10P comes with Φ21 knockout.
    atribut:
    • Terminal Block: 15P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Characteristic: Waterproof, dustproof, flame retardant
    • Dimension H (mm): 70
    • Dimension W (mm): 100
    • Dimensions l (mm): 185
    • Suitable Terminals: R1.25-3.5
  3. TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Mulai

    Rp199.900

    TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Deskripsi:
    A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.
    atribut:
    • Material: Flame retardant ABS (UL94V-0)
    • Color: Light gray
    • Feature: Waterproof / dustproof / flame retardant
    • Suitable Terminal: R1.25-3.5
  4. Non Brand Terminal Box Fire Alarm (Kotak Alat Pemadam)
    Mulai

    Rp419.900

    Non Brand Terminal Box Fire Alarm (Kotak Alat Pemadam)
    Deskripsi:
    Terminal box fire alarm
    atribut:
    • Material: Plat Mild Steel 1.2mm
    • Color: Red
  5. Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Deskripsi:
    A terminal box that integrates a box and a terminal block.Waterproof and dustproof protection grade is IP65.TMB-4P/6P/10P are equipped with Φ21 knockout.
    atribut:
    • Terminal Block: 6P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Applicable Terminal: R1.25-3.5
    • Characteristic: Waterproof/Dustproof/Flame Retardant
    • Length (mm): 91
    • Width (mm): 75
  6. DV Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp67.900

    DV Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  7. Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp559.900

    Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
  8. Boss Junction Box with Cable Sleeve
    Mulai

    Rp29.900

    Boss Junction Box with Cable Sleeve
    atribut:
    • Diameter (mm): 27
  9. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  10. Fort Explosion-Proof Junction Box (Kotak Saklar)
    Mulai

    Rp1.399.900

    Fort Explosion-Proof Junction Box (Kotak Saklar)
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP66
    • Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
  11. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  12. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  13. WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp90.900

    WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    -A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
  14. Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)
    Mulai

    Rp3.999.900

    Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP54
    • Explosion-proof Mark: Ex db II B T4 Gb
  15. Yashima Denko Hot Dip Zinc Coating Cover Lid for Outdoor Waterproof
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

Daftar Harga terminal box Terbaru October 2026
monotaro Relay Terminal Box (Kotak Relay)Rp229.900
Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)Rp629.900
TAKACHI ELECTRONICS Box Terminal TMB (Kotak Sambung Listrik)Rp1.299.900
WEIDMULLER Stainless Steel Terminal BoxesRp12.999.900
TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)Rp199.900
Non Brand Terminal Box Fire Alarm (Kotak Alat Pemadam)Rp419.900
Takachi Electric Industry Kotak Terminal (Box Penghubung)Rp239.900
Lesso Terminal BoxRp12.900
DV Box Penghubung (Kotak Sambung Listrik)Rp67.900
Phoenix Contact Box Penghubung (Kotak Sambung Listrik)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)